Motion
MXS25-20-M9NZ

SMC CORP OF AMERICA
MXS25-20-M9NZ

Guided Air Cylinder - 25 mm Bore, 20 mm Stroke Length
MI ITEM #10208890
MFR #MXS25-20-M9NZ
List Price$579.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS25-20-M9NZ

Guided Air Cylinder - 25 mm Bore, 20 mm Stroke Length
MI ITEM #10208890
MFR #MXS25-20-M9NZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$579.64/each for your price

Overview

Mfr description
MXS25-20-M9NZ GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Additional Details
    Standard
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Port Thread Standard
    NPT
  • Adjuster Option
    Absorber (Retraction End)
  • Series
    MXS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought