Specifications
Dimensions
- Bore Diameter6 mm
Details
- Additional DetailsWith buffer
- Adjuster OptionAdjuster (Both Ends)
- Country of OriginJP
- Port Thread StandardM Thread
- Product TypeGuided Air Cylinders
- SeriesMXS
Overview
Mfr description
MXS25TNL-75B GUIDED CYLINDER