Motion
MXS6-10AS-M9NWSAPC

SMC CORP OF AMERICA
MXS6-10AS-M9NWSAPC

MXS GUIDED CYLINDER with 6 mm Bore Size
Mi Item #10209668
MFR #MXS6-10AS-M9NWSAPC
Price$424.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS6-10AS-M9NWSAPC

MXS GUIDED CYLINDER with 6 mm Bore Size
Mi Item #10209668
MFR #MXS6-10AS-M9NWSAPC

Mfr description
MXS6-10AS-M9NWSAPC GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.44/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Additional Details
    Standard
  • Adjuster Option
    Adjuster (Both Ends)
  • Country of Origin
    US
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)