Motion
MXS6-20AS-M9PWSAPC

SMC CORP OF AMERICA
MXS6-20AS-M9PWSAPC

MXS GUIDED CYLINDER with 6 mm Bore Size
Mi Item #10209764
MFR #MXS6-20AS-M9PWSAPC
Price$452.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS6-20AS-M9PWSAPC

MXS GUIDED CYLINDER with 6 mm Bore Size
Mi Item #10209764
MFR #MXS6-20AS-M9PWSAPC

Mfr description
MXS6-20AS-M9PWSAPC GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.20/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Additional Details
    Standard
  • Adjuster Option
    Adjuster (Retraction End)
  • Country of Origin
    US
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)