Overview
Mfr description
MXS6L-10A-M9PWZ GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginJP
- Additional DetailsAxial piping type
- Port Thread StandardM Thread
- Adjuster OptionAdjuster (Extension End)
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data