Specifications
Dimensions
- Bore Diameter8 mm
Details
- Additional DetailsAxial piping type
- Adjuster OptionAdjuster (Extension End)
- Country of OriginUS
- Port Thread StandardM Thread
- Product TypeGuided Air Cylinders
- SeriesMXS
Overview
Mfr description
MXS6L-20A-M9PWSAPC GUIDED CYLINDER