Motion
MXS8-20A-M9NWL

SMC CORP OF AMERICA
MXS8-20A-M9NWL

MXS GUIDED CYLINDER with 8 mm Bore Size
Mi Item #10210165
MFR #MXS8-20A-M9NWL
Price$473.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS8-20A-M9NWL

MXS GUIDED CYLINDER with 8 mm Bore Size
Mi Item #10210165
MFR #MXS8-20A-M9NWL

Mfr description
MXS8-20A-M9NWL GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.71/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm

Details

  • Additional Details
    With end lock
  • Adjuster Option
    None
  • Country of Origin
    US
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)