Overview
Mfr description
MXS8-75A-M9N-X11 GUIDED CYLINDER
Specifications
- Country of OriginUS
- Additional DetailsStandard
- Adjuster OptionNone
- Bore Diameter
- Port Thread StandardM Thread
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data