Motion
MY1B100TNG-2000-M9PWSDPC3

SMC CORP OF AMERICA
MY1B100TNG-2000-M9PWSDPC3

MY1 RODLESS CYLINDER with 100 mm Bore Size
Mi Item #10212200
MFR #MY1B100TNG-2000-M9PWSDPC3
Price$4,573.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B100TNG-2000-M9PWSDPC3

MY1 RODLESS CYLINDER with 100 mm Bore Size
Mi Item #10212200
MFR #MY1B100TNG-2000-M9PWSDPC3

Mfr description
MY1B100TNG-2000-M9PWSDPC3 RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,573.03/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke  
    2000 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Guide Type
    Basic Guide - Standard
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M12-4 Pin Connector
  • Number Of Auto Switches
    3
  • Piping Type
    Centralized piping type
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)