Motion
MY1B16-900-M9BLS

SMC CORP OF AMERICA
MY1B16-900-M9BLS

MY1 RODLESS CYLINDER with 16 mm Bore Size
Mi Item #10212447
MFR #MY1B16-900-M9BLS
Price$432.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B16-900-M9BLS

MY1 RODLESS CYLINDER with 16 mm Bore Size
Mi Item #10212447
MFR #MY1B16-900-M9BLS

Mfr description
MY1B16-900-M9BLS RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.81/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    900 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Country of Origin
    US
  • Guide Type
    Basic Guide - Standard
  • Lead Wire Prewire Connector
    3 m
  • Number Of Auto Switches
    1
  • Piping Type
    Standard Piping
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)