Specifications
Dimensions
- Bore Diameter20 mm
- Stroke1200 mm
Details
- Country of OriginUS
- Guide TypeBasic Guide - Standard
- Piping TypeStandard Piping
- Port Thread StandardRc
- Product TypeRodless Air Cylinders
- SeriesMY1
- Stroke Adjuster TypeLeft: w/ Adjustment Bolt, Right: w/o Unit
- Suffix For StrokeOne end
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)