Motion
MY1B20-200AH
Rodless Air Cylinder - 20 mm Bore, 200 mm Stroke, Basic Guide - Standard Type
MI ITEM #10212606
MFR #MY1B20-200AH
List Price$378.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rodless Air Cylinder - 20 mm Bore, 200 mm Stroke, Basic Guide - Standard Type
MI ITEM #10212606
MFR #MY1B20-200AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$378.66/each for your price

Overview

Mfr description
MY1B20-200AH RODLESS CYLINDER

Specifications

  • Series
    MY1
  • Country of Origin
    US
  • Guide Type
    Basic Guide - Standard
  • Bore Diameter
  • Stroke
  • Port Thread Standard
    Rc
  • Piping Type
    Standard Piping
  • Stroke Adjuster Type
    With one A unit and one H unit each
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Suffix For Stroke
    Both ends
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text