Motion
MY1B20-500LS-M9BWVZ

SMC CORP OF AMERICA
MY1B20-500LS-M9BWVZ

MY1 RODLESS CYLINDER with 20 mm Bore Size
Mi Item #10212740
MFR #MY1B20-500LS-M9BWVZ
Price$552.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B20-500LS-M9BWVZ

MY1 RODLESS CYLINDER with 20 mm Bore Size
Mi Item #10212740
MFR #MY1B20-500LS-M9BWVZ

Mfr description
MY1B20-500LS-M9BWVZ RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$552.51/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    500 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 2 Wire, Vertical
  • Country of Origin
    US
  • Guide Type
    Basic Guide - Standard
  • Lead Wire Prewire Connector
    5 m
  • Number Of Auto Switches
    2
  • Piping Type
    Standard Piping
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Left: w/ Low Load Shock Absorber & Adjustment Bolt, Right: w/o Unit
  • Suffix For Stroke
    One end
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)