Motion
MY1B25G-900HZ

SMC CORP OF AMERICA
MY1B25G-900HZ

MY1 RODLESS CYLINDER with 25 mm Bore Size
MI ITEM #10213711
MFR #MY1B25G-900HZ
Price$597.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B25G-900HZ

MY1 RODLESS CYLINDER with 25 mm Bore Size
MI ITEM #10213711
MFR #MY1B25G-900HZ

Mfr description
MY1B25G-900HZ RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.42/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    900 mm

Details

  • Country of Origin
    US
  • Guide Type
    Basic Guide - Standard
  • Piping Type
    Centralized piping type
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With high load shock absorber + adjusting bolt
  • Suffix For Stroke
    Both ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)