Motion
MY1B25TN-300AZ-M9BL

SMC CORP OF AMERICA
MY1B25TN-300AZ-M9BL

MY1 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #10214000
MFR #MY1B25TN-300AZ-M9BL
Price$491.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B25TN-300AZ-M9BL

MY1 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #10214000
MFR #MY1B25TN-300AZ-M9BL

Mfr description
MY1B25TN-300AZ-M9BL RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.66/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    300 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Country of Origin
    US
  • Guide Type
    Basic Guide - Standard
  • Lead Wire Prewire Connector
    3 m
  • Piping Type
    Standard Piping
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With adjusting bolt
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)