Motion
MY1B32-700H7Z-M9PSAPC

SMC CORP OF AMERICA
MY1B32-700H7Z-M9PSAPC

MY1 RODLESS CYLINDER with 32 mm Bore Size
Mi Item #10214652
MFR #MY1B32-700H7Z-M9PSAPC
Price$931.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B32-700H7Z-M9PSAPC

MY1 RODLESS CYLINDER with 32 mm Bore Size
Mi Item #10214652
MFR #MY1B32-700H7Z-M9PSAPC

Mfr description
MY1B32-700H7Z-M9PSAPC RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$931.74/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    700 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Guide Type
    Basic Guide - Standard
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M8-3 Pin Connector
  • Number Of Auto Switches
    2
  • Piping Type
    Standard Piping
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With high load shock absorber + adjusting bolt
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)