Motion
MY1B32TF-300HZ-M9PWSDPC

SMC CORP OF AMERICA
MY1B32TF-300HZ-M9PWSDPC

MY1 RODLESS CYLINDER with 32 mm Bore Size
MI ITEM #10214976
MFR #MY1B32TF-300HZ-M9PWSDPC
List Price$795.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B32TF-300HZ-M9PWSDPC

MY1 RODLESS CYLINDER with 32 mm Bore Size
MI ITEM #10214976
MFR #MY1B32TF-300HZ-M9PWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$795.18/each for your price

Overview

Mfr description
MY1B32TF-300HZ-M9PWSDPC RODLESS CYLINDER

Specifications

  • Series
    MY1
  • Country of Origin
    JP
  • Guide Type
    Basic Guide - Standard
  • Bore Diameter
  • Stroke
  • Port Thread Standard
    G
  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Piping Type
    Standard Piping
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M12-4 Pin Connector
  • Stroke Adjuster Type
    With high load shock absorber + adjusting bolt
  • Number Of Auto Switches
    2
  • Suffix For Stroke
    Both ends
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text