Motion
MY1B32TFG-300Z

SMC CORP OF AMERICA
MY1B32TFG-300Z

MY1 RODLESS CYLINDER with 32 mm Bore Size
MI ITEM #10215012
MFR #MY1B32TFG-300Z
Price$429.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B32TFG-300Z

MY1 RODLESS CYLINDER with 32 mm Bore Size
MI ITEM #10215012
MFR #MY1B32TFG-300Z

Mfr description
MY1B32TFG-300Z RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.18/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    300 mm

Details

  • Country of Origin
    JP
  • Guide Type
    Basic Guide - Standard
  • Piping Type
    Centralized piping type
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)