Motion
MY1B32TNG-600HZ-A93L

SMC CORP OF AMERICA
MY1B32TNG-600HZ-A93L

Rodless Air Cylinder - 32 mm Bore, 600 mm Stroke, Basic Guide - Standard Type
MI ITEM #10215469
MFR #MY1B32TNG-600HZ-A93L
Price$814.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B32TNG-600HZ-A93L

Rodless Air Cylinder - 32 mm Bore, 600 mm Stroke, Basic Guide - Standard Type
MI ITEM #10215469
MFR #MY1B32TNG-600HZ-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$814.78/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    600 mm

Details

  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Country of Origin
    US
  • Guide Type
    Basic Guide - Standard
  • Lead Wire Prewire Connector
    3 m
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piping Type
    Centralized piping type
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With high load shock absorber + adjusting bolt
  • Suffix For Stroke
    Both ends

Overview

Mfr description
MY1B32TNG-600HZ-A93L RODLESS CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought