Specifications
Dimensions
- Bore Diameter40 mm
- Stroke1400 mm
Details
- Country of OriginUS
- Guide TypeBasic Guide - Standard
- Piping TypeStandard Piping
- Port Thread StandardRc
- Product TypeRodless Air Cylinders
- SeriesMY1
- Stroke Adjuster TypeWith adjusting bolt
- Suffix For StrokeBoth ends
Overview
Mfr description
MY1B40-1400AZ RODLESS CYLINDER