Motion
MY1B40-2000AZ-M9BL

SMC CORP OF AMERICA
MY1B40-2000AZ-M9BL

MY1 RODLESS CYLINDER with 40 mm Bore Size
MI ITEM #10215649
MFR #MY1B40-2000AZ-M9BL
Price$1,361.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B40-2000AZ-M9BL

MY1 RODLESS CYLINDER with 40 mm Bore Size
MI ITEM #10215649
MFR #MY1B40-2000AZ-M9BL

Mfr description
MY1B40-2000AZ-M9BL RODLESS CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,361.30/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    2000 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Country of Origin
    US
  • Guide Type
    Basic Guide - Standard
  • Lead Wire Prewire Connector
    3 m
  • Piping Type
    Standard Piping
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With adjusting bolt
  • Suffix For Stroke
    Both ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)