Motion
MY1B40-700LZ-M9NWSDPC

SMC CORP OF AMERICA
MY1B40-700LZ-M9NWSDPC

MY1 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #10215835
MFR #MY1B40-700LZ-M9NWSDPC
Price$1,024.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B40-700LZ-M9NWSDPC

MY1 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #10215835
MFR #MY1B40-700LZ-M9NWSDPC

Mfr description
MY1B40-700LZ-M9NWSDPC RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,024.70/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    700 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire NPN, Horizontal
  • Country of Origin
    US
  • Guide Type
    Basic Guide - Standard
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M12-4 Pin Connector
  • Number Of Auto Switches
    2
  • Piping Type
    Standard Piping
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With low load shock absorber + adjusting bolt
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)