Overview
Mfr description
MY1B40TFG-1200HZ RODLESS CYLINDER
Specifications
- SeriesMY1
- Country of OriginUS
- Guide TypeBasic Guide - Standard
- Bore Diameter
- Stroke
- Port Thread StandardG
- Piping TypeCentralized piping type
- Stroke Adjuster TypeWith high load shock absorber + adjusting bolt
- Suffix For StrokeBoth ends
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data