Overview
Mfr description
MY1B40TN-1000Z-M9BW RODLESS CYLINDER
Specifications
- SeriesMY1
- Country of OriginUS
- Guide TypeBasic Guide - Standard
- Bore Diameter
- Stroke
- Port Thread StandardNPT
- Auto-SwitchSolid State, 2-color Indication, 2 Wire, Horizontal
- Piping TypeStandard Piping
- Stroke Adjuster TypeWithout adjusting unit
- Suffix For StrokeBoth ends
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data