Specifications
Dimensions
- Bore Diameter40 mm
- Stroke300 mm
Details
- Country of OriginUS
- Guide TypeBasic Guide - Standard
- Piping TypeStandard Piping
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- SeriesMY1
- Stroke Adjuster TypeWith adjusting bolt
- Suffix For StrokeBoth ends
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)