Overview
Mfr description
MY1B40TNG-2000Z-A93VL RODLESS CYLINDER
Specifications
- SeriesMY1
- Country of OriginUS
- Guide TypeBasic Guide - Standard
- Bore Diameter
- Stroke
- Port Thread StandardNPT
- Auto-SwitchReed, DC Volt, AC Volt, LED, Vertical
- Piping TypeCentralized piping type
- Lead Wire Prewire Connector3 m
- Stroke Adjuster TypeWithout adjusting unit
- Suffix For StrokeBoth ends
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data