Motion
MY1B50-2000
Rodless Air Cylinder - 50 mm Bore, 2000 mm Stroke, Basic Guide - Standard Type
MI ITEM #10216728
MFR #MY1B50-2000
Price$1,642.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rodless Air Cylinder - 50 mm Bore, 2000 mm Stroke, Basic Guide - Standard Type
MI ITEM #10216728
MFR #MY1B50-2000

Mfr description
MY1B50-2000 RODLESS CYLINDER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,642.35/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    2000 mm

Details

  • Country of Origin
    US
  • Guide Type
    Basic Guide - Standard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piping Type
    Standard Piping
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)