Specifications
Dimensions
- Bore Diameter50 mm
- Stroke900 mm
Details
- Country of OriginUS
- Guide TypeBasic Guide - Standard
- Piping TypeCentralized piping type
- Port Thread StandardRc
- Product TypeRodless Air Cylinders
- SeriesMY1
- Stroke Adjuster TypeWithout adjusting unit
- Suffix For StrokeBoth ends
Overview
Mfr description
MY1B50G-900 RODLESS CYLINDER