Motion
MY1B50TF-1800

SMC CORP OF AMERICA
MY1B50TF-1800

Rodless Air Cylinder - 50 mm Bore, 1800 mm Stroke, Basic Guide - Standard Type
Mi Item #10216902
MFR #MY1B50TF-1800
Price$1,532.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B50TF-1800

Rodless Air Cylinder - 50 mm Bore, 1800 mm Stroke, Basic Guide - Standard Type
Mi Item #10216902
MFR #MY1B50TF-1800

Mfr description
MY1B50TF-1800 RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,532.91/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    1800 mm

Details

  • Country of Origin
    JP
  • Guide Type
    Basic Guide - Standard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piping Type
    Standard Piping
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)