Motion
MY1B50TN-700
Rodless Air Cylinder - 50 mm Bore, 700 mm Stroke, Basic Guide - Standard Type
MI ITEM #10217008
MFR #MY1B50TN-700
List Price$930.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rodless Air Cylinder - 50 mm Bore, 700 mm Stroke, Basic Guide - Standard Type
MI ITEM #10217008
MFR #MY1B50TN-700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$930.97/each for your price

Overview

Mfr description
MY1B50TN-700 RODLESS CYLINDER

Specifications

  • Series
    MY1
  • Country of Origin
    US
  • Guide Type
    Basic Guide - Standard
  • Bore Diameter
  • Stroke
  • Port Thread Standard
    NPT
  • Piping Type
    Standard Piping
  • Stroke Adjuster Type
    Without adjusting unit
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Suffix For Stroke
    Both ends
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text