Specifications
Dimensions
- Bore Diameter63 mm
- Stroke900 mm
Details
- Country of OriginJP
- Guide TypeBasic Guide - Standard
- Piping TypeStandard Piping
- Port Thread StandardG
- Product TypeRodless Air Cylinders
- SeriesMY1
- Stroke Adjuster TypeWithout adjusting unit
- Suffix For StrokeBoth ends
Overview
Mfr description
MY1B63TF-900 RODLESS CYLINDER