Motion
MY1C16G-100LS-M9PM

SMC CORP OF AMERICA
MY1C16G-100LS-M9PM

MY1 RODLESS CYLINDER with 16 mm Bore Size
Mi Item #10217744
MFR #MY1C16G-100LS-M9PM
Price$521.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C16G-100LS-M9PM

MY1 RODLESS CYLINDER with 16 mm Bore Size
Mi Item #10217744
MFR #MY1C16G-100LS-M9PM

Mfr description
MY1C16G-100LS-M9PM RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.22/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    100 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Guide Type
    Cam Follower Guide
  • Lead Wire Prewire Connector
    1 m
  • Number Of Auto Switches
    2
  • Piping Type
    Centralized piping type
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Left: w/ Low Load Shock Absorber & Adjustment Bolt, Right: w/o Unit
  • Suffix For Stroke
    One end
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)