Specifications
Dimensions
- Bore Diameter20 mm
- Stroke600 mm
Details
- Country of OriginUS
- Guide TypeCam Follower Guide
- Piping TypeCentralized piping type
- Port Thread StandardRc
- Product TypeRodless Air Cylinders
- SeriesMY1
- Stroke Adjuster TypeWith one L unit and one H unit each
- Suffix For StrokeBoth ends
Overview
Mfr description
MY1C20G-600LH RODLESS CYLINDER