Motion
MY1C25-1300L-M9N

SMC CORP OF AMERICA
MY1C25-1300L-M9N

MY1 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #10218103
MFR #MY1C25-1300L-M9N
Price$1,039.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C25-1300L-M9N

MY1 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #10218103
MFR #MY1C25-1300L-M9N

Mfr description
MY1C25-1300L-M9N RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,039.90/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    1300 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire NPN, Horizontal
  • Country of Origin
    US
  • Guide Type
    Cam Follower Guide
  • Piping Type
    Standard Piping
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With low load shock absorber + adjusting bolt
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)