Overview
Mfr description
MY1C32-300H RODLESS CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter
- Guide TypeCam Follower Guide
- Piping TypeStandard Piping
- Port Thread StandardRc
- SeriesMY1
- Stroke
- Stroke Adjuster TypeWith high load shock absorber + adjusting bolt
- Suffix For StrokeBoth ends
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data