Specifications
Dimensions
- Bore Diameter32 mm
- Stroke700 mm
Details
- Country of OriginUS
- Guide TypeCam Follower Guide
- Piping TypeCentralized piping type
- Port Thread StandardRc
- Product TypeRodless Air Cylinders
- SeriesMY1
- Stroke Adjuster TypeWith adjusting bolt
- Suffix For StrokeBoth ends
Overview
Mfr description
MY1C32G-700A RODLESS CYLINDER