Overview
Mfr description
MY1C32TN-300 RODLESS CYLINDER
Specifications
- SeriesMY1
- Country of OriginUS
- Guide TypeCam Follower Guide
- Bore Diameter
- Stroke
- Port Thread StandardNPT
- Piping TypeStandard Piping
- Stroke Adjuster TypeWithout adjusting unit
- Suffix For StrokeBoth ends
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data