Motion
MY1C40-1300
Rodless Air Cylinder - 40 mm Bore, 1300 mm Stroke
Mi Item #10219180
MFR #MY1C40-1300
Price$1,154.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rodless Air Cylinder - 40 mm Bore, 1300 mm Stroke
Mi Item #10219180
MFR #MY1C40-1300

Mfr description
MY1C40-1300 RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,154.31/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    1300 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)