Overview
Mfr description
MY1C40-200AH RODLESS CYLINDER
Specifications
- SeriesMY1
- Country of OriginUS
- Guide TypeCam Follower Guide
- Bore Diameter
- Stroke
- Port Thread StandardRc
- Piping TypeStandard Piping
- Stroke Adjuster TypeWith one A unit and one H unit each
- Suffix For StrokeBoth ends
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data