Motion
MY1C40-300LS-M9PSAPC

SMC CORP OF AMERICA
MY1C40-300LS-M9PSAPC

MY1 RODLESS CYLINDER with 40 mm Bore Size
MI ITEM #10219295
MFR #MY1C40-300LS-M9PSAPC
List Price$910.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C40-300LS-M9PSAPC

MY1 RODLESS CYLINDER with 40 mm Bore Size
MI ITEM #10219295
MFR #MY1C40-300LS-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$910.21/each for your price

Overview

Mfr description
MY1C40-300LS-M9PSAPC RODLESS CYLINDER

Specifications

  • Country of Origin
    US
  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Bore Diameter
  • Guide Type
    Cam Follower Guide
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M8-3 Pin Connector
  • Number Of Auto Switches
    2
  • Piping Type
    Standard Piping
  • Port Thread Standard
    Rc
  • Series
    MY1
  • Stroke
  • Stroke Adjuster Type
    Left: w/ Low Load Shock Absorber & Adjustment Bolt, Right: w/o Unit
  • Suffix For Stroke
    One end
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text