Motion
MY1C50TNG-1300

SMC CORP OF AMERICA
MY1C50TNG-1300

MY1 RODLESS CYLINDER with 50 mm Bore Size
MI ITEM #10219967
MFR #MY1C50TNG-1300
Price$1,711.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C50TNG-1300

MY1 RODLESS CYLINDER with 50 mm Bore Size
MI ITEM #10219967
MFR #MY1C50TNG-1300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,711.95/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    1300 mm

Details

  • Country of Origin
    US
  • Guide Type
    Cam Follower Guide
  • Piping Type
    Centralized piping type
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends

Overview

Mfr description
MY1C50TNG-1300 RODLESS CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought