Motion
MY1C50TNG-1300H-M9PWZ

SMC CORP OF AMERICA
MY1C50TNG-1300H-M9PWZ

Rodless Air Cylinder - 50 mm Bore, 1300 mm Stroke, Cam Follower Guide Type
MI ITEM #10219968
MFR #MY1C50TNG-1300H-M9PWZ
List Price$2,155.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C50TNG-1300H-M9PWZ

Rodless Air Cylinder - 50 mm Bore, 1300 mm Stroke, Cam Follower Guide Type
MI ITEM #10219968
MFR #MY1C50TNG-1300H-M9PWZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,155.06/each for your price

Overview

Mfr description
MY1C50TNG-1300H-M9PWZ RODLESS CYLINDER

Specifications

  • Series
    MY1
  • Country of Origin
    US
  • Guide Type
    Cam Follower Guide
  • Bore Diameter
  • Stroke
  • Port Thread Standard
    NPT
  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Piping Type
    Centralized piping type
  • Lead Wire Prewire Connector
    5 m
  • Stroke Adjuster Type
    With high load shock absorber + adjusting bolt
  • Number Of Auto Switches
    2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Suffix For Stroke
    Both ends
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text