Overview
Mfr description
MY1H10G-200 RODLESS CYLINDER
Specifications
- SeriesMY1
- Country of OriginJP
- Guide TypeHigh Precision Guide
- Bore Diameter
- Stroke
- Port Thread StandardRc
- Piping TypeCentralized piping type
- Stroke Adjuster TypeWithout adjusting unit
- Suffix For StrokeBoth ends
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data