Motion
MY1H10G-200H-M9BWL3

SMC CORP OF AMERICA
MY1H10G-200H-M9BWL3

MY1 RODLESS CYLINDER with 10 mm Bore Size
MI ITEM #10220696
MFR #MY1H10G-200H-M9BWL3
Price$725.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H10G-200H-M9BWL3

MY1 RODLESS CYLINDER with 10 mm Bore Size
MI ITEM #10220696
MFR #MY1H10G-200H-M9BWL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$725.08/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Stroke  
    200 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 2 Wire, Horizontal
  • Country of Origin
    US
  • Guide Type
    High Precision Guide
  • Lead Wire Prewire Connector
    3 m
  • Number Of Auto Switches
    3
  • Piping Type
    Centralized piping type
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With high load shock absorber + adjusting bolt
  • Suffix For Stroke
    Both ends

Overview

Mfr description
MY1H10G-200H-M9BWL3 RODLESS CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought