Specifications
Dimensions
- Bore Diameter10 mm
- Stroke250 mm
Details
- Country of OriginJP
- Guide TypeHigh Precision Guide
- Piping TypeCentralized piping type
- Port Thread StandardRc
- Product TypeRodless Air Cylinders
- SeriesMY1
- Stroke Adjuster TypeWithout adjusting unit
- Suffix For StrokeBoth ends
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)