Motion
MY1H16-150AS-M9NVMAPC

SMC CORP OF AMERICA
MY1H16-150AS-M9NVMAPC

MY1 RODLESS CYLINDER with 16 mm Bore Size
MI ITEM #10220767
MFR #MY1H16-150AS-M9NVMAPC
List Price$682.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H16-150AS-M9NVMAPC

MY1 RODLESS CYLINDER with 16 mm Bore Size
MI ITEM #10220767
MFR #MY1H16-150AS-M9NVMAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$682.48/each for your price

Overview

Mfr description
MY1H16-150AS-M9NVMAPC RODLESS CYLINDER

Specifications

  • Series
    MY1
  • Country of Origin
    US
  • Guide Type
    High Precision Guide
  • Bore Diameter
  • Stroke
  • Port Thread Standard
    Rc
  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire NPN, Vertical
  • Piping Type
    Standard Piping
  • Lead Wire Prewire Connector
    1.0 m Cord Length, M8-3 Pin Connector
  • Stroke Adjuster Type
    Left: w/ Adjustment Bolt, Right: w/o Unit
  • Number Of Auto Switches
    2
  • Suffix For Stroke
    One end
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text