Motion
MY1H16-200AL
Rodless Air Cylinder - 16 mm Bore, 200 mm Stroke, High Precision Guide Type
Mi Item #10220792
MFR #MY1H16-200AL
Price$639.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rodless Air Cylinder - 16 mm Bore, 200 mm Stroke, High Precision Guide Type
Mi Item #10220792
MFR #MY1H16-200AL

Mfr description
MY1H16-200AL RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$639.81/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    200 mm

Details

  • Country of Origin
    JP
  • Guide Type
    High Precision Guide
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piping Type
    Standard Piping
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With one A unit and one L unit each
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)