Motion
MY1H16-350L-M9NM3

SMC CORP OF AMERICA
MY1H16-350L-M9NM3

MY1 RODLESS CYLINDER with 16 mm Bore Size
MI ITEM #10220865
MFR #MY1H16-350L-M9NM3
Price$951.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H16-350L-M9NM3

MY1 RODLESS CYLINDER with 16 mm Bore Size
MI ITEM #10220865
MFR #MY1H16-350L-M9NM3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$951.12/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    350 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire NPN, Horizontal
  • Country of Origin
    US
  • Guide Type
    High Precision Guide
  • Lead Wire Prewire Connector
    1 m
  • Number Of Auto Switches
    3
  • Piping Type
    Standard Piping
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With low load shock absorber + adjusting bolt
  • Suffix For Stroke
    Both ends

Overview

Mfr description
MY1H16-350L-M9NM3 RODLESS CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought