Motion
MY1H16G-100A-M9BVL

SMC CORP OF AMERICA
MY1H16G-100A-M9BVL

MY1 RODLESS CYLINDER with 16 mm Bore Size
Mi Item #10220936
MFR #MY1H16G-100A-M9BVL
Price$648.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H16G-100A-M9BVL

MY1 RODLESS CYLINDER with 16 mm Bore Size
Mi Item #10220936
MFR #MY1H16G-100A-M9BVL

Mfr description
MY1H16G-100A-M9BVL RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.90/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    100 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Vertical
  • Country of Origin
    US
  • Guide Type
    High Precision Guide
  • Lead Wire Prewire Connector
    3 m
  • Piping Type
    Centralized piping type
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With adjusting bolt
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)