Specifications
Dimensions
- Bore Diameter20 mm
- Stroke450 mm
Details
- Country of OriginJP
- Guide TypeHigh Precision Guide
- Piping TypeStandard Piping
- Port Thread StandardRc
- Product TypeRodless Air Cylinders
- SeriesMY1
- Stroke Adjuster TypeWithout adjusting unit
- Suffix For StrokeBoth ends
Overview
Mfr description
MY1H20-450 RODLESS CYLINDER